Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE
- Mfr # UEMFB208-24MZ20
- Zoro # G212376693
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
3
Shaft Locking Type
Concentric Collar
Overall Height
6-15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UEMFB208-24MZ20
- Zoro #
- G212376693
- UPC #
- 808250451357
- Country of Origin
- Japan
Dimensions
- Overall Height
- 6-15/32 in
- Mount Hole Center-to-Center Length
- 1-31/32 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 5/8 in
- Overall Width
- 2-1/16 in
- Overall Length
- 6-15/32 in
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
Description
A=6-15/32in, H=2-3/8in, E=1-31/32in, J=1-5/8in, G=5/8in, X=1-13/32in, S=15/32in, L=3-15/16in, F=3-1/16in, Z=2-1/16in, U=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.