Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL208-24NPMZ20
- Zoro # G314855478
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Height
3-15/16 in
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL208-24NPMZ20
- Zoro #
- G314855478
- UPC #
- 808250469970
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Overall Height
- 3-15/16 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Length
- 6-7/8 in
- Overall Width
- 2.016 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.