SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL207-20
- Zoro # G412375649
product price:Â
$
69.19
/ea
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Housing Type
Oval
Housing Material
Steel
Overall Length
4-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL207-20
- Zoro #
- G412375649
- UPC #
- 808250110483
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-15/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Height
- 13/16 in
- Bore Diameter
- 1-1/4 in
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.