SINGLE ROW BALL BEARING - 1-1/2in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT208-24NPMZ20
- Zoro # G414857426
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Type
Oval
Shaft Locking Type
Set Screw
Bore Diameter
1-1/2 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT208-24NPMZ20
- Zoro #
- G414857426
- UPC #
- 808250470235
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.