Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL201-8W
- Zoro # G112377035
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-7/16 in
Mount Hole Center-to-Center Length
3-35/64 in
Bearing Insert Type
Radial Ball
Overall Height
1.22 in
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL201-8W
- Zoro #
- G112377035
- UPC #
- 808250194803
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Height
- 1.22 in
- Bore Diameter
- 1/2 in
- Flange Thickness
- 29/64 in
- Overall Width
- 1-21/64 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.