SINGLE ROW BALL BEARING - 1-1/2in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL208-24MZ20W
- Zoro # G712376803
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-1/32 in
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5-43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL208-24MZ20W
- Zoro #
- G712376803
- UPC #
- 808250411061
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2-1/32 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 1.937 in
- Overall Length
- 6-7/8 in
- Flange Thickness
- 25/32 in
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Housing Type
- Oval
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-1/32in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.