Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL205-16MZ20B
- Zoro # G412376646
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
1-5/8 in
Number of Mount Holes
3
Housing Material
PBT Thermoplastic
Housing Type
Triangular
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL205-16MZ20B
- Zoro #
- G412376646
- UPC #
- 808250383504
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Length
- 4-3/4 in
- Overall Width
- 1-5/8 in
- Overall Height
- 4-3/4 in
- Bore Diameter
- 1 in
- Flange Thickness
- 29/64 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.