SINGLE ROW BALL BEARING - 1-1/2in MEDIUM ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFLX08-24
- Zoro # G014863568
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Bearing Insert Material
Steel
Housing Type
Oval
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFLX08-24
- Zoro #
- G014863568
- UPC #
- 808250475032
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 4-3/8 in
- Overall Length
- 7-1/16 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
- Flange Thickness
- 9/16 in
- Overall Width
- 2-3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.