Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 2-3/8 HEAVY WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKF313+HS2313
- Zoro # G311240581
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8-3/16 in
Bearing Insert Material
Steel
Overall Length
8-3/16 in
Bore Diameter
2-3/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UKF313+HS2313
- Zoro #
- G311240581
- UPC #
- 808250272167
- Country of Origin
- Japan
Dimensions
- Overall Height
- 8-3/16 in
- Overall Length
- 8-3/16 in
- Bore Diameter
- 2-3/8 in
- Flange Thickness
- 7/8 in
- Mount Hole Center-to-Center Length
- 6-17/32 in
- Overall Width
- 2.795 in
Details
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.