Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX08-24
- Zoro # G712375608
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.047 in
Housing Type
Oval
Overall Length
7-1/16 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX08-24
- Zoro #
- G712375608
- UPC #
- 808250157358
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Width
- 2.047 in
- Overall Length
- 7-1/16 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/2 in
- Overall Height
- 4-3/8 in
- Mount Hole Center-to-Center Length
- 5-27/32 in
Description
a=7-1/16in, e=5-27/32in, g=9/16in, x=1-9/16in, s=5/8in, b=4-3/8in, Z=2.047in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.