SINGLE ROW BALL BEARING - 1/2in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL201-8MZ2W
- Zoro # G512376751
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Overall Length
4-7/16 in
Bearing Insert Material
Steel
Overall Width
1-21/64 in
Overall Height
1.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL201-8MZ2W
- Zoro #
- G512376751
- UPC #
- 808250125593
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Length
- 4-7/16 in
- Overall Width
- 1-21/64 in
- Overall Height
- 1.22 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Flange Thickness
- 29/64 in
- Bore Diameter
- 1/2 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.