Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL8-24CW
- Zoro # G714862403
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Type
Oval
Bearing Insert Material
Steel
System of Measurement
Inch
Overall Length
6-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL8-24CW
- Zoro #
- G714862403
- UPC #
- 808250162659
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 6-7/8 in
- Flange Thickness
- 25/32 in
- Overall Height
- 1.397 in
- Overall Width
- 2-51/64 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.