Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 5/8in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL202-10NPMZ20
- Zoro # G014863056
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-7/16 in
Housing Material
Cast Iron
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3-35/64 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL202-10NPMZ20
- Zoro #
- G014863056
- UPC #
- 808250469895
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 4-7/16 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Bore Diameter
- 5/8 in
- Overall Width
- 1.311 in
- Flange Thickness
- 15/32 in
- Overall Height
- 2-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.