Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL208-24B
- Zoro # G012376619
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
1.937 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5-43/64 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24B
- Zoro #
- G012376619
- UPC #
- 808250250325
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Height
- 1.937 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Length
- 6-7/8 in
- Overall Width
- 2-1/32 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 25/32 in
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-1/32in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.