SINGLE ROW BALL BEARING - 1in WIDE ACCU-LOC MALLEABLE 3-BOLT FLANGE
- Mfr # UETM205-16
- Zoro # G512375594
product price:Â
$
91.79
/ea
Key Features
Shaft Locking Type
Concentric Collar
Housing Material
Malleable Iron
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UETM205-16
- Zoro #
- G512375594
- UPC #
- 808250333660
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Housing Material
- Malleable Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
- Overall Height
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1 in
- Overall Width
- 1.264 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.264in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.