SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL208-24
- Zoro # G012377227
product price:Â
$
548.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2-1/64 in
Overall Height
1.937 in
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
5-21/32 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL208-24
- Zoro #
- G012377227
- UPC #
- 808250265503
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
Dimensions
- Overall Width
- 2-1/64 in
- Overall Height
- 1.937 in
- Bore Diameter
- 1-1/2 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Overall Length
- 6-3/4 in
- Flange Thickness
- 9/16 in
Description
A=6-3/4in, E=5-21/32in, G=9/16in, X=1-1/2in, S=35/64in, L=4-1/8in, Z=2-1/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.