SINGLE ROW BALL BEARING, 45MM ZINC WIDE SET SCREW NICKEL PILOTED FLANGE CART
- Mfr # UCFCS209NPMZ2
- Zoro # G812310585
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Overall Length
155 mm
Flange Thickness
22 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCS209NPMZ2
- Zoro #
- G812310585
- UPC #
- 808250295364
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 155 mm
- Flange Thickness
- 22 mm
- Overall Width
- 35.8 mm
- Bore Diameter
- 45 mm
Description
A=155MM, P=130MM, S=13.5MM, J=12MM, K=12MM, G=22MM, F=108MM, Z=35.8MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.