SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL208-24W
- Zoro # G612376606
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/2 in
Bearing Insert Material
Stainless Steel
Overall Length
6-7/8 in
Housing Material
PBT Thermoplastic
Overall Width
2-1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL208-24W
- Zoro #
- G612376606
- UPC #
- 808250250356
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Length
- 6-7/8 in
- Overall Width
- 2-1/32 in
- Overall Height
- 1.937 in
- Flange Thickness
- 25/32 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
Details
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-1/32in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.