Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in STAINLESS SET SCREW WHITE 2-BOLT FLANGE NO ZERK
- Mfr # MUCNFL208-24NZW
- Zoro # G814863195
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.937 in
Mount Hole Center-to-Center Length
5-43/64 in
Bearing Insert Material
Stainless Steel
Flange Thickness
25/32 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208-24NZW
- Zoro #
- G814863195
- UPC #
- 808250317943
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.