Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHFT207-20
- Zoro # G612375562
product price:Â
$
72.35
/ea
Key Features
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
5-1/8 in
Bore Diameter
1-1/4 in
Overall Height
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFT207-20
- Zoro #
- G612375562
- UPC #
- 808250115464
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.909in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.