Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT208-24
- Zoro # G812377106
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/8 in
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Steel
System of Measurement
Inch
Bore Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT208-24
- Zoro #
- G812377106
- UPC #
- 808250145850
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Overall Height
- 4-1/8 in
- Bore Diameter
- 1-1/2 in
- Overall Width
- 2.056 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Overall Length
- 6-3/4 in
- Flange Thickness
- 9/16 in
Description
a=6-3/4in, e=5-21/32in, g=9/16in, x=1-1/2in, s=35/64in, b=4-1/8in, Z=2.056in, L=1.976in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.