SINGLE ROW BALL BEARING - 1-1/2in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA208-24
- Zoro # G112375543
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/2 in
Housing Type
Oval
Overall Length
6-57/64 in
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5-43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA208-24
- Zoro #
- G112375543
- UPC #
- 808250125289
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/2 in
- Overall Length
- 6-57/64 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Flange Thickness
- 5/8 in
- Overall Width
- 2.016 in
- Overall Height
- 3-15/16 in
Details
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Description
a=6-57/64in, e=5-43/64in, g=5/8in, x=1-13/32in, s=35/64in, s1=19/32in, s2=2-51/64in, b=3-15/16in, f=3-27/64in, Z=2.016in,Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.