SINGLE ROW BALL BEARING - 1-1/2in ZINC NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL8-24MZ2CW
- Zoro # G112377363
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-43/64 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL8-24MZ2CW
- Zoro #
- G112377363
- UPC #
- 808250192168
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Height
- 1.397 in
- Overall Width
- 2-51/64 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 25/32 in
- Overall Length
- 6-7/8 in
Description
A=6-7/8in, E=5-43/64in, G=25/32in, X=1-31/64in, S=35/64in, L=3-15/16in, Z=2-51/64in, B=1.397in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.