Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 7/8in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BLCTE205-14
- Zoro # G112377004
product price:Â
$
46.15
/ea
Key Features
Overall Length
3-13/16 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Bore Diameter
7/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE205-14
- Zoro #
- G112377004
- UPC #
- 808250106301
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 3-13/16 in
- Bore Diameter
- 7/8 in
- Overall Height
- 2-51/64 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.161 in
- Flange Thickness
- 11/16 in
Description
a=3-13/16in, e=3in, g=11/16in, s=25/64in, b=2-51/64in, Z=1.161in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.