SINGLE ROW BALL BEARING - 1-1/2in ZINC SET SCREW RF BLACK 4-BOLT FLANGE

  • Mfr # UCFPL208-24MZ2RFB
  • Zoro # G814864024
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Housing Type
Square
Bore Diameter
1-1/2 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFPL208-24MZ2RFB
Zoro #
G814864024
UPC #
808250398225
Country of Origin
Japan

Dimensions

Bore Diameter
1-1/2 in

Details

Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Housing Type
Square
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.