SINGLE ROW BALL BEARING - 1-1/2in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB208-24NPMZ2
- Zoro # G712375738
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Bore Diameter
1-1/2 in
Flange Thickness
5/8 in
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB208-24NPMZ2
- Zoro #
- G712375738
- UPC #
- 808250296576
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
Dimensions
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 1-31/32 in
- Overall Width
- 2-1/64 in
- Overall Length
- 6-15/32 in
- Overall Height
- 6-15/32 in
Description
A=6-15/32in, H=2-3/8in, E=1-31/32in, J=1-5/8in, G=5/8in, X=1-13/32in, S=15/32in, L=3-15/16in, F=3-1/16in, Z=2-1/64in, B=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.