SINGLE ROW BALL BEARING - 35MM NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL7
- Zoro # G312376548
product price:Â
$
61.75
/ea
Key Features
Bore Diameter
35 mm
Overall Height
20 mm
Housing Type
Oval
Housing Material
Steel
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL7
- Zoro #
- G312376548
- UPC #
- 808250108244
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 35 mm
- Overall Height
- 20 mm
- Overall Length
- 125 mm
- Mount Hole Center-to-Center Length
- 100 mm
Description
a=125MM, e=100MM, t=2.6MM, b=20MM, s=11MM, C=94MM, F=81MM, Bi=32.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.