Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/2in ZINC WIDE SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # UCMFL208-24MZ2
- Zoro # G014862844
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bore Diameter
1-1/2 in
Housing Type
Oval
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCMFL208-24MZ2
- Zoro #
- G014862844
- UPC #
- 808250238224
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/2 in
Details
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel