SINGLE ROW BALL BEARING - 45MM MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX09
- Zoro # G212376754
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Steel
Housing Material
Cast Iron
Overall Width
54.8 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX09
- Zoro #
- G212376754
- UPC #
- 808250166626
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Width
- 54.8 mm
- Mount Hole Center-to-Center Length
- 157.2 mm
- Flange Thickness
- 14 mm
- Bore Diameter
- 45 mm
- Overall Length
- 189 mm
- Overall Height
- 116 mm
Description
a=189MM, e=157.2MM, g=14MM, x=40MM, s=16MM, b=116MM, Z=54.8MM, Bi=51.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.