Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4 NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR207-20
- Zoro # G114854350
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
5/8 in
Bore Diameter
1-1/4 in
Bearing Insert Type
Radial Ball
Overall Width
1-37/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCFTR207-20
- Zoro #
- G114854350
- UPC #
- 808250279854
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Triangular
Dimensions
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1-37/64 in
- Mount Hole Center-to-Center Length
- 4.421 in
- Overall Height
- 5-3/64 in
- Overall Length
- 5-3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.