Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-1/4 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL6-20MZ2CEB
- Zoro # G811247349
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/4 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
3-1/4 in
Bore Diameter
1-1/4 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL6-20MZ2CEB
- Zoro #
- G811247349
- UPC #
- 808250148752
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.