Shop AMI BEARINGS
See all product information
Create Account
-SINGLE ROW BALL BEARING - 1-1/4 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE OPN COV BS
- Mfr # BFPL7-20MZ2CB
- Zoro # G211247307
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Bearing Insert Material
Steel
Overall Height
4-5/8 in
Housing Material
PBT Thermoplastic
Mount Hole Center-to-Center Length
3-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFPL7-20MZ2CB
- Zoro #
- G211247307
- UPC #
- 808250165438
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.