-SINGLE ROW BALL BEARING - 1-3/8 ZINC NARROW SET SCREW BLACK 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL7-22MZ2CEB
- Zoro # G411240603
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-5/8 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Length
4-5/8 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFPL7-22MZ2CEB
- Zoro #
- G411240603
- UPC #
- 808250165520
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Length
- 4-5/8 in
- Overall Width
- 2-29/64 in
- Bore Diameter
- 1-3/8 in
- Overall Height
- 4-5/8 in
- Flange Thickness
- 39/64 in
Details
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.