SINGLE ROW BALL BEARING - 1-1/4in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL206-20C4HR5
- Zoro # G414854340
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Length
5-13/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL206-20C4HR5
- Zoro #
- G414854340
- UPC #
- 808250132751
- Country of Origin
- Japan
Dimensions
- Overall Length
- 5-13/16 in
- Flange Thickness
- 9/16 in
- Overall Height
- 3-1/8 in
- Overall Width
- 1.583 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
- Bore Diameter
- 1-1/4 in
Details
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.