SINGLE ROW BALL BEARING - 1 KANIGEN SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL205-16MZ20B
- Zoro # G611247457
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Overall Height
3-3/4 in
Bore Diameter
1 in
Housing Material
PBT Thermoplastic
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFPL205-16MZ20B
- Zoro #
- G611247457
- UPC #
- 808250395781
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-3/4 in
- Bore Diameter
- 1 in
- Flange Thickness
- 9/16 in
- Overall Length
- 3-3/4 in
- Overall Width
- 1-29/64 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
Details
- Number of Mount Holes
- 4
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.