Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in HIGH TEMP 400 DEG 3-BOLT FLANGE BRACKET
- Mfr # UCFK207-20C4HR5
- Zoro # G714861161
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
System of Measurement
Inch
Bore Diameter
1-1/4 in
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFK207-20C4HR5
- Zoro #
- G714861161
- UPC #
- 808250391509
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
Details
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3