SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC STAINLESS 2-BOLT FLANGE
- Mfr # UEMFL206-20MZ20
- Zoro # G512377369
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17/32 in
Bearing Insert Type
Radial Ball
Housing Type
Oval
Overall Width
1-41/64 in
Overall Length
5-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFL206-20MZ20
- Zoro #
- G512377369
- UPC #
- 808250451463
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 17/32 in
- Overall Width
- 1-41/64 in
- Overall Length
- 5-9/16 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
Description
A=in, E=4-19/32in, G=17/32in, X=1-3/16in, S=1/2in, L=3-1/4in, Z=1-41/64in,U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.