Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL206-20MZ20W
- Zoro # G012375803
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-5/8 in
Bore Diameter
1-1/4 in
Housing Type
Oval
Flange Thickness
33/64 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL206-20MZ20W
- Zoro #
- G012375803
- UPC #
- 808250411023
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1-5/8 in
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 33/64 in
- Overall Height
- 1.5 in
- Overall Length
- 5-13/16 in
- Mount Hole Center-to-Center Length
- 4-39/64 in
Description
A=5-13/16in, E=4-39/64in, G=33/64in, X=1-13/64in, S=7/16in, L=3-5/32in, Z=1-5/8in, B=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.