Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC WHITE 2-BOLT FLANGE
- Mfr # UENFL207-20MZ20W
- Zoro # G312375848
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Bore Diameter
1-1/4 in
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL207-20MZ20W
- Zoro #
- G312375848
- UPC #
- 808250453467
- Country of Origin
- Japan
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Concentric Collar
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Overall Width
- 1-3/4 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-3/4in,U=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.