Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 100MM HEAVY SET SCREW 4-BOLT PILOTED FLANGE
- Mfr # UCFS320
- Zoro # G111247469
product price:Â
$
1,388.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
74 mm
Overall Width
105 mm
Bore Diameter
100 mm
Overall Length
310 mm
Overall Height
310 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFS320
- Zoro #
- G111247469
- UPC #
- 808250277797
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 74 mm
- Overall Width
- 105 mm
- Bore Diameter
- 100 mm
- Overall Length
- 310 mm
- Overall Height
- 310 mm
- Mount Hole Center-to-Center Length
- 242 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.