SINGLE ROW BALL BEARING - 1-1/4in KANIGEN ACCU-LOC WHITE 3-BOLT FLANGE BRACKET
- Mfr # UEFBL206-20MZ20W
- Zoro # G012376879
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
System of Measurement
Inch
Bore Diameter
1-1/4 in
Shaft Locking Type
Concentric Collar
Overall Height
5-29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFBL206-20MZ20W
- Zoro #
- G012376879
- UPC #
- 808250261956
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Height
- 5-29/64 in
- Flange Thickness
- 33/64 in
- Overall Length
- 5-29/64 in
- Mount Hole Center-to-Center Length
- 1-7/8 in
- Overall Width
- 1-45/64 in
Description
A=5-29/64in, H=2-1/16in, E=1-7/8in, J=1-1/4in, G=33/64in, X=1-1/4in, S=27/64in, L=3-1/4in, F=3in, Z=1-45/64in, U=1.567in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.