Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL205-16MZ2B
- Zoro # G012377050
product price:Â
$
99.69
/ea
Key Features
Housing Type
Oval
Flange Thickness
17/32 in
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL205-16MZ2B
- Zoro #
- G012377050
- UPC #
- 808250128280
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 17/32 in
- Overall Height
- 1.339 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1-29/64 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.