Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-20MZ20B
- Zoro # G012377197
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
Bearing Insert Material
Steel
Overall Height
6-3/16 in
Bearing Insert Type
Radial Ball
Overall Width
1-55/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207-20MZ20B
- Zoro #
- G012377197
- UPC #
- 808250383535
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Dimensions
- Overall Height
- 6-3/16 in
- Overall Width
- 1-55/64 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Length
- 6-3/16 in
- Flange Thickness
- 41/64 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.