SINGLE ROW BALL BEARING - 95MM HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL319
- Zoro # G912377280
product price:Â
$
1,380.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Oval
Overall Length
405 mm
Number of Mount Holes
2
Flange Thickness
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL319
- Zoro #
- G912377280
- UPC #
- 808250276530
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 405 mm
- Flange Thickness
- 40 mm
- Overall Height
- 250 mm
- Bore Diameter
- 95 mm
- Mount Hole Center-to-Center Length
- 330 mm
- Overall Width
- 121 mm
Description
a=405MM, e=330MM, g=40MM, x=94MM, s=41MM, b=250MM, Z=121MM, Bi=103MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.