Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-1/4in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX07-20
- Zoro # G012375766
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/8 in
Housing Material
Cast Iron
Overall Width
2.016 in
Overall Length
6-3/4 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX07-20
- Zoro #
- G012375766
- UPC #
- 808250140848
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4-1/8 in
- Overall Width
- 2.016 in
- Overall Length
- 6-3/4 in
- Mount Hole Center-to-Center Length
- 5-21/32 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-1/4 in
Description
a=6-3/4in, e=5-21/32in, g=9/16in, x=1-1/2in, s=35/64in, b=4-1/8in, Z=2.016in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.