SINGLE ROW BALL BEARING - 1-3/4in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL209-28NPMZ20
- Zoro # G414855767
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-3/8 in
Housing Type
Oval
Bore Diameter
1-3/4 in
Bearing Insert Material
Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-28NPMZ20
- Zoro #
- G414855767
- UPC #
- 808250469994
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Length
- 7-3/8 in
- Bore Diameter
- 1-3/4 in
- Flange Thickness
- 23/32 in
- Overall Width
- 2.055 in
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Overall Height
- 4-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.