SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL206-20
- Zoro # G712376636
product price:Â
$
59.65
/ea
Key Features
Housing Material
Cast Iron
Shaft Locking Type
Eccentric Collar
Flange Thickness
15/32 in
Bearing Insert Material
Steel
Bore Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL206-20
- Zoro #
- G712376636
- UPC #
- 808250107858
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 15/32 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 1.524 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 3-3/32 in
- Overall Length
- 4-7/16 in
Description
a=4-7/16in, e=3-9/16in, g=15/32in, x=7/8in, s=15/32in, b=3-3/32in, Z=1.524in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.