SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX207-20
- Zoro # G612377344
product price:Â
$
78.69
/ea
Key Features
Bore Diameter
1-1/4 in
Housing Material
Malleable Iron
Overall Length
4-13/16 in
Overall Width
1.669 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX207-20
- Zoro #
- G612377344
- UPC #
- 808250118144
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-1/4 in
- Overall Length
- 4-13/16 in
- Overall Width
- 1.669 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Flange Thickness
- 1/2 in
- Overall Height
- 3-1/2 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.669in, L=1-17/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.