Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in KANIGEN SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL201-8MZ20W
- Zoro # G312375572
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
1-1/2 in
System of Measurement
Inch
Bore Diameter
1/2 in
Shaft Locking Type
Set Screw
Overall Width
1-21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL201-8MZ20W
- Zoro #
- G312375572
- UPC #
- 808250384389
- Country of Origin
- Japan
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Bore Diameter
- 1/2 in
- Overall Width
- 1-21/64 in
- Overall Length
- 4-1/4 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.