SINGLE ROW BALL BEARING - 1-1/4in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE206-20
- Zoro # G312375657
product price:Â
$
78.15
/ea
Key Features
Bore Diameter
1-1/4 in
Flange Thickness
13/16 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLCTE206-20
- Zoro #
- G312375657
- UPC #
- 808250114252
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-1/4 in
- Flange Thickness
- 13/16 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Width
- 1.524 in
- Overall Length
- 4-7/16 in
- Overall Height
- 3-5/16 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Housing Type
- Oval
Description
a=4-7/16in, e=3-9/16in, g=13/16in, s=15/32in, b=3-5/16in, Z=1.524in, L=1-13/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.